Shop ASHCROFT
See all product information
Create Account
Panel Mount Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/8 in NPT, Center Back Location
- Mfr # 20W1001TH 01B XUCZG 100#
- Zoro # G104857811
product price:Â
$
17.25
/ea
Key Features
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Application
Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20W1001TH 01B XUCZG 100#
- Zoro #
- G104857811
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Panel Mount Pressure Gauge
- Accuracy
- +/-3-2-3%
- Process Connection Location
- Center Back
- Process Connection Type
- NPT
- Application
- Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
- Gauge Case Material
- Steel
- Series
- 1001
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 100
- Primary Scale Units
- psi
- Process Temperature Range
- -40 Degrees to 150 Degrees F
- Process Connection Gender
- Male
- Sensor Material
- Bronze
- Includes
- Nuts, U-Clamp
- Case Material
- Steel
- Socket Material
- Brass
- Gauge Application
- General-Purpose Case
- Case Color
- Black
- Process Media Temperature - Maximum
- 150 Degrees F
- Primary Scale Pressure Measurement - Minimum
- 0 psi
- Process Media Temperature - Minimum
- -40 Degrees F
- Primary Scale Pressure Measurement - Maximum
- 100 psi
Dimensions
- Process Connection Size
- 1/8 in
- Dial Size (In.)
- 2 in
- Nominal Dial Size
- 2 in
- Nominal Dial Diameter
- 2 in
Description
Panel Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range 0 to 100, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.