Panel Mount Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 632008S02B30#

  • Zoro # G903530335


product price: $69.49
/ea

Key Features

Accuracy
+/-1.60%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632008S02B30#
Zoro #
G903530335
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel Mount Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Deionized Water, Food and Beverage, Hydraulics and Pneumatics, Oil and Gas Control Panels, Pharmaceutical, Specialized OEM Equipment
Gauge Case Material
304 Stainless Steel
Series
2008
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
Liquid-Filled Case
No
Case Color
Stainless Steel
Socket Material
316 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Panel Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.60 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Lower Back, Case Color Stainless Steel, Primary Pressure Range 0 to 30, Liquid-Filled Case No, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Series 2008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products