Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount Vacuum Gauge

  • Mfr # 20W1001TH 02B XUCZG VAC

  • Zoro # G304857819


product price: $19.79
/ea

Key Features

Gauge Application
General-Purpose Case
Application
Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
Process Connection Size
1/4 in
Socket Material
Brass
Case Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W1001TH 02B XUCZG VAC
Zoro #
G304857819
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Panel Mount Vacuum Gauge
Gauge Application
General-Purpose Case
Application
Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors
Socket Material
Brass
Case Color
Black
Process Connection Location
Center Back
Gauge Case Material
Steel
Process Temperature Range
-40 Degrees to 150 Degrees F
Lens Material
Polycarbonate
Process Connection Gender
Male
Case Material
Steel
Process Connection Type
NPT
Accuracy
+/-3-2-3%
Series
1001
Primary Pressure Range
-30 to 0
Sensor Material
Bronze
Primary Scale Units
psi
Includes
Nuts, U-Clamp
Primary Scale Pressure Measurement - Minimum
-30 psi
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
0 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Panel Mount Vacuum Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Center Back, Case Color Black, Primary Pressure Range -30 to 0, Socket Material Brass, Sensor Material Bronze, Series 1001, Application Hydraulics and Pneumatics, OEM Equipment, Pumps and Compressors, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.