Pressure Gauge, 0 to 100 psi psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 638008A4F02LP0L100#
  • Zoro # G805175122
product price: 
$
34.29
/ea

Key Features

Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
638008A4F02LP0L100#
Zoro #
G805175122
UPC #
888065404892
Country of Origin
China
Item
Pressure Gauge
Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
Gauge Case Material
304 Stainless Steel
Series
8008A
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100 psi
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Case Color
Stainless Steel
Process Temperature Range
-40 Degrees to 158 Degrees F
Case Material
304 Stainless Steel
Socket Material
Brass
Process Connection Gender
Male
Includes
Ventable Fill Plug
Sensor Material
Bronze
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
-40 Degrees F
IP Rating
IP66
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
100 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.