Zoro Homepage

Pressure Gauge, 0 to 15 psi

  • Mfr # 351130FD25SXCYLM15PSID

  • Zoro # G0017552


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
1130
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351130FD25SXCYLM15PSID
Zoro #
G0017552
UPC #
783029143025
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
3 1/2 in
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
3 1/2 in
Manufacturers Warranty Length
5 yr
Bolt Circle Diameter
3.86 in
Case Depth
1.75 in
Manufacturer Warranty Length
5 yr
Case Diameter
4 1/4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
1130
Process Connection Gender
Female
Application
Filtration Monitoring, Flow Measurement, Pressure Detection
Process Connection Location
In-Line
Housing Material
Aluminum
Pressure Range
0 to 15 psid
Sensor Type
Diaphragm
Seal Material
Buna-N
Basic Gauge Wetted Parts
PTFE / Buna-N
Rated Total Pressure
6,000 psi
Diaphragm Material
Buna-N
Includes
Instructions
Differential Pressure Range Units
psi
Basic Gauge Case Material
Metal
Differential Gauge Connection Type
FNPT
Scale Type
Pressure
Dial Material
Stainless steel
Differential Pressure Range
0 to 15 psi
Body Material
Aluminum
Piston Material
PTFE
Differential Pressure Gauge Type
Differential Pressure Gauge
Standards
Class 1, Groups B, C, D, Class 2 Groups E, F, G, Class 3, NEMA 7, 9 and IP 66
Differential Pressure Range Value
0 to 15
Gauge Primary Range Smallest Graduation
1
Gauge Accuracy
+/-2%
Gauge Connection Location
Inline
Gauge Operating Temp. Range
0 Degrees to 170 Degrees F
Case Material
Stainless Steel
Socket Material
Aluminum/Buna-N
Gauge Case Material
Stainless Steel
Includes Vent Plug
No
Removable Bezel
No
Hazardous Location Rating
Not Rated
IP/NEMA Rating
IP65
Panel Mount Characteristics
3 0.162 in Dia Holes on 3.86 in Dia Bolt Circle
Dial Color
White
Lens Material
Glass
Case Shape
Round
Includes Calibration Certificate
No
Panel-Mountable
Yes
Compatible Process Media
Air, Noncorrosive Liquid
Primary Scale Minor Graduations
1
Pressure Gauge Type
Differential Pressure Gauge
Adjustable Set Points
Yes
Sensor Material
Buna-N
Includes Mounting Hardware
No
Ambient Operating Temperature Range
0 Degrees to 170 Degrees F
Movement Type
Rotary
Blowout Safety Back
No
Non-Sparking
No
O-Ring Material
Buna-N
Maximum Working Static Pressure
6,000 psid
Process Temperature Range
32 Degrees to 175 Degrees F
Process Media Temperature - Minimum
32 Degrees F
Process Media Temperature - Maximum
175 Degrees F
Pressure Measurement - Minimum
0 psid
Operating Temperature - Maximum
170 Degrees F
IP Rating
IP65
Pressure Measurement - Maximum
15 psid
Operating Temperature - Minimum
0 Degrees F
Pressure Scale Minor Graduations
1
Number of Switches
0
Product Type
Differential Pressure Gauge
Working Static Pressure - Maximum
6,000 psid

Description

Differential Pressure Gauge, Accuracy +/- 2%, Rated Total Pressure 3000 PSI, Gage Connection 1/4 In NPT, Dial Size 3 1/2 In, Compatible With Air And Non-Corrosive Liquids, Ambient Operating Range 0 To 170 Deg F, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.