Industrial Pressure Gauge, 0 to 1,500 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02L1500#

  • Zoro # G8516453


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009SW02L1500#
Zoro #
G8516453
UPC #
759426942318
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
100 psi
Case Color
Metallic
Gauge Primary Range Smallest Graduation
20
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
100
Smallest Graduation
20 psi
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Removable Bezel
Yes
Vibration Resistance
None
Field Fillable
No
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 1A
Compatible Process Media
Deionized Water
Accuracy Scale
Full Scale
Case Construction
Welded Joint
Non-Sparking
No
Sensor Material
316L Stainless Steel
Primary Scale Numeric Increments
100
Includes Calibration Certificate
No
Dry Dampening Feature
None
Dial Color
White
Primary Pressure Scale Color
Black
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Movement Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Gauge Case Liquid
None
Primary Scale Minor Graduations
20
Pointer Color
Black
Scale Type
Single
Process Temperature Range
-40 Degrees to 250 Degrees F
Bezel Material
304 Stainless Steel
Bezel Mounting Type
Bayonet
Includes Vent Plug
Yes
Dial Face Material
Aluminum
Burst Pressure
21,400 psi
Maximum Pressure
1,500 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,500 psi
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
Compatible with Brand
Universal
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.