Shop ASHCROFT

Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 251032S15L160#
  • Zoro # G203530370

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Application
Biotech, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, Specialized OEM Equipment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251032S15L160#
Zoro #
G203530370
UPC #
759426031999
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotech, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, Specialized OEM Equipment
Gauge Case Material
300 Stainless Steel
Series
1032S
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Case Material
300 Stainless Steel
Socket Material
316L Stainless Steel
Case Color
Stainless Steel
Standards
3A to Sanitary Standard 74
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Sensor Material
316 Stainless Steel
Pressure Gauge Type
Sanitary Pressure Gauge
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.