Pressure Gauge, 0 to 3,000 psi psi, 2 1/2 in Dial, 4 7/16 in SAE, Bottom Location

  • Mfr # 638008A4GRWLP0L3000#
  • Zoro # G405175188
product price: 
$
22.79
/ea

Key Features

Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Size
4 7/16 in
Process Connection Type
SAE
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
638008A4GRWLP0L3000#
Zoro #
G405175188
UPC #
888065405059
Country of Origin
China

Dimensions

Process Connection Size
4 7/16 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.6%
Process Connection Location
Bottom
Process Connection Type
SAE
Application
Compressors, Hydraulic Hand Tools, Hydraulic Systems, Injection Molding Equipment, Paint Spray Equipment
Gauge Case Material
304 Stainless Steel
Series
8008A
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000 psi
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Socket Material
Brass
Gauge Case Liquid
Glycerin
Case Material
304 Stainless Steel
Includes
Ventable Fill Plug
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Sensor Material
Bronze
Process Temperature Range
20 Degrees to 158 Degrees F
Case Color
Stainless Steel
Process Media Temperature - Maximum
20 Degrees F
Process Media Temperature - Minimum
20 Degrees F
IP Rating
IP66
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
3,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.