Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AWL02L400#

  • Zoro # G9785386


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251009AWL02L400#
Zoro #
G9785386
UPC #
759426066021
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Graduations
50 psi
Case Color
Metallic
Smallest Graduation
10 psi
Gauge Filled With
Glycerin
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, RoHS, UKCA
Wetted Materials
Brass / Bronze
Accuracy Scale
Full Scale
Field Fillable
No
Removable Bezel
Yes
Compatible Process Media
Deionized Water
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Case Construction
Welded Joint
Movement Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Includes Vent Plug
Yes
Pointer Material
Aluminum
Non-Sparking
No
Sensor Material
316L Stainless Steel
Bezel Material
304 Stainless Steel
Primary Pressure Scale Color
Black
Process Connection Gender
Male
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Bezel Mounting Type
Bayonet
Dial Color
White
Freeze Resistant Movement
No
Primary Scale Minor Graduations
10
Scale Type
Single
Pointer Color
Black
Dry Dampening Feature
None
Burst Pressure
1,600 psi
Pressure Range Type
Pressure
Process Temperature Range
20 Degrees to 200 Degrees F
Maximum Pressure
400
Operating Temperature Range
-20 Degrees to 150 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Compatible with Brand
Universal
Primary Scale Color
Black
Case Liquid
Glycerin
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.