Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 251032SL15L60#

  • Zoro # G103530340


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Application
Biotech, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, Specialized OEM Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251032SL15L60#
Zoro #
G103530340
UPC #
759426032361
Country of Origin
United States

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotech, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, Specialized OEM Equipment
Gauge Case Material
300 Stainless Steel
Series
1032S
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Case Color
Stainless Steel
Socket Material
316L Stainless Steel
Standards
3A to Sanitary Standard 74
Case Material
300 Stainless Steel
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Sanitary Pressure Gauge
Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products