Shop ASHCROFT
See all product information
Create Account
Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location
- Mfr # 451259SD04LXCYDJ60#-04510SS50XDJ
- Zoro # G703530467
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451259SD04LXCYDJ60#-04510SS50XDJ
- Zoro #
- G703530467
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Pressure Gauge
- Accuracy
- +/-0.5%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Chemical and Petrochemical Plants, Cryogenics, Mining and Metals, Natural Gas Transmission and LNG, Offshore Oil and Gas, Power Generation, Refineries, Turbines and Compressors, Water and Wastewater, Waterjets and Waterblasters
- Gauge Case Material
- Polybutylene Terephthalate
- Series
- 1259
- Lens Material
- Glass
- Primary Pressure Range
- 0 to 60
- Primary Scale Units
- psi
- IP/NEMA Rating
- Not Rated
- Includes
- 510-511 All-Welded Diaphragm Seals
- Socket Material
- 316L Stainless Steel
- Case Material
- Polybutylene Terephthalate
- Process Temperature Range
- -20 Degrees to 200 Degrees F
- Pressure Gauge Type
- Process Pressure Gauge with Diaphragm Seal
- Sensor Material
- 316L Stainless Steel
- Process Connection Gender
- Male
- Primary Scale Pressure Measurement - Maximum
- 60 psi
- Process Media Temperature - Maximum
- 200 Degrees F
- Process Media Temperature - Minimum
- -20 Degrees F
- Primary Scale Pressure Measurement - Minimum
- 0 psi
Dimensions
- Process Connection Size
- 1/2 in
- Dial Size (In.)
- 4 1/2 in
- Nominal Dial Size
- 4 1/2 in
- Nominal Dial Diameter
- 4 1/2 in
Description
Pressure Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.