Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge

  • Mfr # 001255 (20W1005SH02L60#)

  • Zoro # G504841328


product price: $14.99
/ea

Key Features

Gauge Application
Corrosion-Resistant Case
Application
Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
Socket Material
Brass
Case Material
Stainless Steel
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001255 (20W1005SH02L60#)
Zoro #
G504841328
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Pressure Gauge
Gauge Application
Corrosion-Resistant Case
Application
Beverage Dispensing Systems, Filter Regulators, Hydraulics and Pneumatics, Instrument and Controls, OEM Equipment, Paint Sprayers, Pumps and Compressors, Water Pumps
Socket Material
Brass
Case Material
Stainless Steel
Case Color
Stainless Steel
Series
1005
Primary Scale Units
psi
Sensor Material
Bronze
Gauge Case Material
Stainless Steel
Liquid-Filled Case
No
Process Connection Location
Bottom
Accuracy
+/-3-2-3%
Lens Material
Polycarbonate
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 150 Degrees F
Primary Pressure Range
0 to 60
Process Connection Type
NPT
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Stainless Steel, Primary Pressure Range 0 to 60, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.