Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge

  • Mfr # 002696 (45W1000H02L30#)

  • Zoro # G404841329


product price: $19.99
/ea

Key Features

Gauge Application
General-Purpose Case
Application
Machinery and Metal Working, OEM Equipment, Pumps and Compressors
Socket Material
Brass
Lens Material
Plastic
Sensor Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002696 (45W1000H02L30#)
Zoro #
G404841329
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Gauge Application
General-Purpose Case
Application
Machinery and Metal Working, OEM Equipment, Pumps and Compressors
Socket Material
Brass
Lens Material
Plastic
Sensor Material
Bronze
Case Material
Steel
Process Connection Gender
Male
Process Connection Type
NPT
Primary Scale Units
psi
Accuracy
+/-3-2-3%
Process Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Location
Bottom
Primary Pressure Range
0 to 30
Liquid-Filled Case
No
Case Color
Black
Series
1000
Gauge Case Material
Steel
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range 0 to 30, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1000, Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products