Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge

  • Mfr # 002719 (45W1000H02L100#)

  • Zoro # G004841330


product price: $20.99
/ea

Key Features

Gauge Application
General-Purpose Case
Application
Machinery and Metal Working, OEM Equipment, Pumps and Compressors
Process Connection Gender
Male
Socket Material
Brass
Sensor Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
002719 (45W1000H02L100#)
Zoro #
G004841330
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Gauge Application
General-Purpose Case
Application
Machinery and Metal Working, OEM Equipment, Pumps and Compressors
Process Connection Gender
Male
Socket Material
Brass
Sensor Material
Bronze
Process Temperature Range
-40 Degrees to 150 Degrees F
Accuracy
+/-3-2-3%
Primary Scale Units
psi
Process Connection Type
NPT
Lens Material
Plastic
Gauge Case Material
Steel
Process Connection Location
Bottom
Series
1000
Liquid-Filled Case
No
Case Material
Steel
Case Color
Black
Primary Pressure Range
0 to 100
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Process Connection Location Bottom, Case Color Black, Primary Pressure Range 0 to 100, Liquid-Filled Case No, Socket Material Brass, Sensor Material Bronze, Series 1000, Application Machinery and Metal Working, OEM Equipment, Pumps and Compressors, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.