Pressure Gauge, 1 1/2 in Dial, 1/8 in MNPT, Back Location, Stainless Steel Case Material

  • Mfr # M-15DDG-01B-2000S1000-XULZG

  • Zoro # G904857806


product price:  $16.85
/ea

Key Features

Accuracy
+/-2%, +/-3.5%
Process Connection Location
Back
Process Connection Size
1/8 in
Process Connection Type
MNPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-15DDG-01B-2000S1000-XULZG
Zoro #
G904857806
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-2%, +/-3.5%
Process Connection Location
Back
Process Connection Type
MNPT
Application
Air Inflators, Breathing Apparatus, Compressors, Industrial and Specialty Gases, Specialized OEM Equipment
Gauge Case Material
Stainless Steel
Series
15DDG
Lens Material
Polycarbonate
IP/NEMA Rating
Not Rated
Socket Material
Brass
Case Color
Stainless Steel
Process Temperature Range
-40 Degrees to 150 Degrees F
Primary Display Range
0 to 2,000
Sensor Material
Beryllium Copper
Primary Display Units
psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Pressure Measurement - Maximum
2,000 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge, Accuracy +/-2 Percent, +/-3.5 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 1 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating Not Rated, Sensor Material Beryllium Copper, Socket Material Brass, Process Connection Type MNPT, Process Connection Location Back, Process Connection Size 1/8 in, Primary Display Range 0 to 2,000, Process Temperature Range -40 Degrees to 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.