Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge, 1/4 in NPT, Lower Back Location

  • Mfr # 638008S6G02BS0L6000#/BR-XS3

  • Zoro # G115623788


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
8008S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638008S6G02BS0L6000#/BR-XS3
Zoro #
G115623788
UPC #
-
Country of Origin
Mexico

Dimensions

Process Connection Size
1/4 in
Case Diameter
4.15 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.61 in

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Lower Back
Process Connection Type
NPT
Series
8008S
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
Yes
Case Material
316 Stainless Steel
Case Color
Metallic
Standards
CE, CRN, EN837-1, RoHS, UKCA
Socket Material
316SS
Dial Color
White
Pointer Color
Black
Pressure Range Type
Pressure
Sensor Material
316SS
Process Connection Gender
Male
Non-Sparking
No
Bezel Material
316 Stainless Steel
Operating Temperature - Maximum
158 Degrees F
Compatible with Brand
Universal
Secondary Scale Units
bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Dial Face Material
Aluminum
Primary Scale Pressure Measurement - Maximum
6,000 psi
Field Fillable
Yes
Primary Scale Color
Black
Accuracy Grade
EN 837-1
Operating Temperature - Minimum
20 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Secondary Scale Pressure Measurement - Maximum
400 bar
Process Media Temperature - Maximum
212 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Dry Dampening Feature
Glycerin
Resistance Properties
Corrosion Resistant
Scale Type
Dual
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Pointer Material
Aluminum
IP Rating
IP66

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Lower Back, Case Color Metallic, Dry Dampening Feature Glycerin, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable Yes, Socket Material 316SS, Sensor Material 316SS, Accuracy Grade EN 837-1, Series 8008S, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.