Shop ASHCROFT

Pressure Gauge with Diaphragm Seal, 0 to 600 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L/50312HH04TXCF600#
  • Zoro # G3385347

product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451259SD04L/50312HH04TXCF600#
Zoro #
G3385347
UPC #
783156557153
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Seal Connection Size
1/2 in
Case Diameter
5.81 in
Case Depth
3.36 in
Bolt Circle Diameter
5.37 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Process Industries
Gauge Case Material
PBT
Series
1259; 311-312
Lens Material
Acrylic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP66
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Graduations
50 psi
Includes
Hastelloy C Seal with Flushing Connection
Gauge Filled With
Halocarbon
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Case Color
Black
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
PBT
Characteristics
Halocarbon Filled Seal
Standards
UL 94-V-0
Wetted Materials
Stainless Steel
Connection Type
FNPT
Seal Compatible Process Media
Oxygen/Oxidizing
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Adjustable Pointer
Micrometer Adjustable
Dry Dampening Feature
None
Field Fillable
Yes
Freeze Resistant Movement
No
Seal Maximum Working Pressure
1,000 psi
Accuracy Grade
ASME B40.100 Grade 2A
Seal External Material
Hastelloy C-276
Includes Mounting Hardware
No
Seal Diaphragm Material
Hastelloy C-276
Sensor Material
316L Stainless Steel
Includes Calibration Certificate
No
Scale Type
Single
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Gauge Case Liquid
None
Pointer Material
Aluminum
Includes Vent Plug
No
Clog Resistant
No
Bezel Mounting Type
No Bezel
Seal Fill Liquid
Halocarbon
Case Construction
Solid Front with Pressure Relief Back
Primary Scale Minor Graduations
5
Process Connection Gender
Female
Movement Type
Adjustable
Burst Pressure
2,000 psi
Cleaned for Oxygen Service
No
Accuracy Scale
Full Scale
Diaphragm Seal Type
Welded
Pointer Characteristics
Aluminum Micrometer Adjustable
Seal Process Temperature Range
-70 Degrees to 300 Degrees F
Dial Color
White
Seal Lower Housing Material
Hastelloy C-276
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
Removable Bezel
No
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Vibration Resistance
Field-Fillable
Process Temperature Range
-20 Degrees to 250 Degrees F
Diaphragm Seal Process Connection
Threaded
Maximum Pressure
600
Diaphragm Seal Material
Hastelloy C-276
Operating Temperature Range
-70 Degrees to 300 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Process Media Temperature - Minimum
-70 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP66
Seal Process Media Temperature - Maximum
300 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Minimum
-20 Degrees F
Case Liquid
None
Seal Working Pressure - Maximum
1,000 psi

Description

Pressure Gauge,4-1/2In,1/2In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products