Pressure Switch, Standard, SPDT, 1/4" MNPT, 8 to 60 psi Range, 316 Stainless Steel

  • Mfr # APAN41H012LS0260#-NSR

  • Zoro # G4726023


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
8 to 60 psi
Housing Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APAN41H012LS0260#-NSR
Zoro #
G4726023
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" MNPT
Range
8 to 60 psi
Housing Material
316 Stainless Steel
Factory On Setting
8 psi
Factory Off Setting
60 psi
Standards
CE, CRN, CSA, ROHS, UL
Wetted Materials
316 Stainless Steel
Electrical Connection
3-18 AWG PVC Insulated 12" Wire Leads
AC Contact Rating
5A at 125/250V AC
Burst Pressure
9,500 psi
Operating Temp. Range
-40 Degrees to 210 Degrees F
DC Contact Rating
3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Process Connection
1/4 in MNPT
On Set Point
Field Adjustable
Off Set Point
Field Adjustable
IP Rating
IP67
Compatible With
Air and Liquids
Pressure Switch Range
8 to 60 psi
Pressure Switch Electrical Contact Form
SPDT
Series
A-Series
Material
316 Stainless Steel
Set Point - Minimum
9 psi
Resistance Properties
Watertight
Compatible Media
Compressed Air, Liquid
Adjustable Range Type
Field Adjustable
Actuator Style
Diaphragm
Set Point - Maximum
60 psi
Pressure - Maximum
60 psi
Hazardous Location Specification
Not Rated
Pressure - Minimum
8 psi

Description

Pressure Switch, Range 8 to 60 psi, Process Connection 1/4 in MNPT, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Compatible With Air and Liquids, Electrical Connection 3-18 AWG PVC Insulated 12 In. Wire Leads, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 9,500 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.