Pressure Switch, Standard, SPDT, 7/16-20" SAE, 200 to 2000 psi Range, 316 Stainless Steel

  • Mfr # APAN41H00MHB052000#-NSR

  • Zoro # G4721516


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
7/16-20" SAE
Range
200 to 2000 psi
Housing Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APAN41H00MHB052000#-NSR
Zoro #
G4721516
UPC #
662876823055
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
7/16-20" SAE
Range
200 to 2000 psi
Housing Material
316 Stainless Steel
Standards
CE, CRN, CSA, ROHS, UL
Process Connection
7/16 in SAE
Electrical Connection
Micro DIN Connector
Operating Temp. Range
-40 Degrees to 210 Degrees F
AC Contact Rating
5A at 125/250V AC
Wetted Materials
316 Stainless Steel, Buna-N
Compatible With
Air and Liquids
IP Rating
IP67
DC Contact Rating
3A @ 28V DC Inductive, 5A @ 28V DC Resistive
On Set Point
Field Adjustable
Off Set Point
Field Adjustable
Burst Pressure
30,000 psi
Pressure Switch Range
200 to 2000 psi
Series
A-Series
Pressure Switch Electrical Contact Form
SPDT
Material
316 Stainless Steel
Set Point - Maximum
2,000 psi
Adjustable Range Type
Field Adjustable
Pressure - Minimum
200 psi
Pressure - Maximum
2,000 psi
Hazardous Location Specification
Not Rated
Compatible Media
Compressed Air, Liquid
Resistance Properties
Watertight
Set Point - Minimum
300 psi
Actuator Style
Piston

Description

Pressure Switch, Range 200 to 2000 psi, Process Connection 7/16 in SAE, Housing Material 316L Stainless Steel, Wetted Materials 316 Stainless Steel, Buna-N, Compatible With Air and Liquids, Electrical Connection Micro DIN Connector, Contact Form 1NO/1NC, Circuit Type Not Applicable, AC Contact Rating 5 A @ 125/250 V, DC Contact Rating 3 A @ 28 V (Inductive), 5 A @ 28 V (Resistive), NEMA Rating 6, IP Rating IP67, Burst Pressure 30,000 psi, Operating Temp. Range -40 Degrees to 210 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.