Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 30 In Hg Vac to30psi

  • Mfr # K17MO242C130#&VACXFM

  • Zoro # G0133025


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17MO242C130#&VACXFM
Zoro #
G0133025
UPC #
783029571378
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
Housing
Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I Div. 1 Group A, B, C, D, F, G; Class II Div. 1 Group A, B, C, D, F, G; Class III Div. 1 Group A, B, C, D, F, G
Range Values - Transmitter
30 to 0 to 30
Process Connection
1/4 in NPT Male
Transmitter Type
Compound Transmitter
Process Connection Type - Transmitter
MNPT
Compatible With
Any Process Compatible with 316 Stainless Steel
Wetted Materials - Transmitters
316 Stainless Steel
Accuracy - Transmitter
+/-0.50% Full Scale
Wetted Materials
316 Stainless Steel
Operating Temp.
-20 To 180 F
NEMA Rating
NEMA 4X
Electrical Connections - Transmitter
3 ft Cable
Includes
Instructions
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Max. Pressure (PSI)
30 psi
Output - Transmitter
4 to 20mA DC
Loop Resistance
Dependent on Loop Supply Voltage
Thermal Error
+/-0.04%
Range
30 in Hg Vac to 30 psi
Range Units - Transmitter
in Hg/psi
Power Required - Transmitters
9 to 36V DC
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Number of Wires
2
Explosion/Fire Proof
No
Maximum Operating Temperature
180 Degrees F
Burst Pressure
8x Range
Maximum Pressure
30 psi
Type of Pressure
Compound
Wiring Entry
1/2 in MNPT Conduit Connection
Process Connection Type
NPT
Fitting Material
Stainless Steel
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Pressure Units
in Hg/psi
Response Time
5 msec
Housing Material
Stainless Steel
Process Connection Gender
Male
Cable Material
PVC
Minimum Pressure
-15 psi
Standards
CRN, FM
Intrinsically Safe
Yes
Overpressure
2x Range
Minimum Operating Temperature
-20 Degrees F
Electrical Connection
Cable & Wire Leads
Pressure Measurement - Maximum
30 psi
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-20 Degrees F
NEMA Enclosure Rating
4X
Input Voltage
10 to 36V DC
Process Media Temperature - Maximum
180 Degrees F
IP Rating
IP67
Pressure Type Measured
Compound
Pressure Measurement - Minimum
-15 psi
Intrinsic Safety
Intrinsically Safe

Description

Pressure Transmitter, Minimum Pressure -15 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.