Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer

  • Mfr # E2GA7NS2042CCX03FV&30#

  • Zoro # G815246737


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Series
E2
Accuracy
+/-1% of Full Scale
Features
External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations
Thermal Error
+/-0.009%
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GA7NS2042CCX03FV&30#
Zoro #
G815246737
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Process Connection Size
2 in
Overall Height
5.63 in
Overall Width
2.49 in

Details

Item
Sanitary Pressure Transmitter
Series
E2
Accuracy
+/-1% of Full Scale
Features
External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations
Thermal Error
+/-0.009%
NEMA Enclosure Rating
4X
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Housing Material
Stainless Steel
Number of Wires
2
Input Voltage
9 to 30V DC
Process Media Temperature - Minimum
-40 Degrees F
Response Time
4 msec
Pressure Measurement - Maximum
30 psi
Fitting Material
Stainless Steel
Standards
3-A Approved, CE, RoHS, SIL 3 Capable
Process Media Temperature - Maximum
257 Degrees F
Process Connection Type
Triclamp
Electrical Connection
Cable & Wire Leads
Overpressure
500 psi
Output Power
4 to 20mA

Description

Sanitary Pressure Transmitter, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 2 in, Process Connection Type Triclamp, Series E2, Housing Material Stainless Steel, Fitting Material Stainless Steel, Cable Length 3 ft, Features External Magnetic Offset and Span Adjustment, Wide Selection of Electrical Terminations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.