Zoro Homepage

Pressure Transducer

  • Mfr # E2SC3CM0242FCX03F15#

  • Zoro # G215246825


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Series
E2S
Accuracy
+/-0.25% of Full Scale
Features
External Magnetic Offset and Span Adjustment, Thin Film Technology
Thermal Error
+/-0.005%
Process Media Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2SC3CM0242FCX03F15#
Zoro #
G215246825
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.875 in
Cable Length
3 ft
Overall Height
4.34 in
Process Connection Size
1/4 in

Details

Item
Sanitary Pressure Transmitter
Series
E2S
Accuracy
+/-0.25% of Full Scale
Features
External Magnetic Offset and Span Adjustment, Thin Film Technology
Thermal Error
+/-0.005%
Process Media Temperature - Minimum
-40 Degrees F
Electrical Connection
Cable & Wire Leads
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA
Pressure Measurement - Maximum
15 psi
Intrinsic Safety
Intrinsically Safe
Response Time
4 msec
Number of Wires
2
Operating Temperature - Minimum
-40 Degrees F
Fitting Material
Stainless Steel
Resistance Properties
Shock Resistant, Vibration Resistant
Process Media Temperature - Maximum
176 Degrees F
Operating Temperature - Maximum
176 Degrees F
Overpressure
500 psi
Standards
ATEX, CE, CRN, CSA, FM, IECEx, RoHS, SIL 3 Capable
Burst Pressure
5x
NEMA Enclosure Rating
4X
Input Voltage
9 to 30V DC
Housing Material
Stainless Steel

Description

Sanitary Pressure Transmitter, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Size 1/4 in, Series E2S, Housing Material Stainless Steel, Fitting Material Stainless Steel, Burst Pressure 5x, Cable Length 3 ft, Features External Magnetic Offset and Span Adjustment, Thin Film Technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.