Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 500 psi

  • Mfr # K17MO242C1500#XFM

  • Zoro # G0133077


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17MO242C1500#XFM
Zoro #
G0133077
UPC #
783029571415
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
Housing
Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I Div. 1 Group A, B, C, D, F, G; Class II Div. 1 Group A, B, C, D, F, G; Class III Div. 1 Group A, B, C, D, F, G
Wetted Materials
316 Stainless Steel
Transmitter Type
Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Range Units - Transmitter
psi
Operating Temp.
-20 To 180 F
Power Required - Transmitters
9 to 36V DC
Loop Resistance
Dependent on Loop Supply Voltage
Process Connection Type - Transmitter
MNPT
Range
0 to 500 psi
NEMA Rating
NEMA 4X
Wetted Materials - Transmitters
316 Stainless Steel
Thermal Error
+/-0.04%
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Compatible With
Any Process Compatible with 316 Stainless Steel
Includes
Instructions
Electrical Connections - Transmitter
3 ft Cable
Accuracy - Transmitter
+/-0.50% Full Scale
Range Values - Transmitter
0 to 500
Max. Pressure (PSI)
1,000 psi
Output - Transmitter
4 to 20mA DC
Wiring Entry
1/2 in MNPT Conduit Connection
Response Time
5 msec
Fitting Material
Stainless Steel
Overpressure
2x Range
Maximum Pressure
500 psi
Cable Material
PVC
Number of Wires
2
Pressure Units
psi
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Explosion/Fire Proof
No
Minimum Pressure
0 psi
Process Connection Type
NPT
Housing Material
Stainless Steel
Electrical Connection
Cable & Wire Leads
Maximum Operating Temperature
180 Degrees F
Burst Pressure
8x Range
Process Connection Gender
Male
Minimum Operating Temperature
-20 Degrees F
Type of Pressure
Positive
Intrinsically Safe
Yes
Standards
CRN, FM
Pressure Type Measured
Gauge
Input Voltage
10 to 36V DC
Process Media Temperature - Minimum
-20 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Intrinsically Safe
Process Media Temperature - Maximum
180 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X
IP Rating
IP67

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.