Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, Range 0 to 5000 psi

  • Mfr # K17MO242C15000#XFM

  • Zoro # G0133104


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17MO242C15000#XFM
Zoro #
G0133104
UPC #
783029571422
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
K1
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Perfect Choice for Harsh Operating Environments, Thin Film Sensor Technology and Production Processes Eliminate Signal Instability and Drift, Virtually Unaffected by Shock or Vibration
Housing
Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I Div. 1 Group A, B, C, D, F, G; Class II Div. 1 Group A, B, C, D, F, G; Class III Div. 1 Group A, B, C, D, F, G
Range
0 to 5000 psi
Power Required - Transmitters
9 to 36V DC
Wetted Materials - Transmitters
316 Stainless Steel
Includes
Instructions
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Operating Temp.
-20 To 180 F
Safety Rating - Transmitter
Class I, Div. 2, Groups A, B, C, D
Max. Pressure (PSI)
7,500 psi
Output - Transmitter
4 to 20mA DC
Thermal Error
+/-0.04%
Wiring Entry - Transmitter
1/2 in FNPT
Accuracy - Transmitter
+/-0.50% Full Scale
Range Values - Transmitter
0 to 5000
Process Connection Type - Transmitter
MNPT
Compatible With
Any Process Compatible with 316 Stainless Steel
Range Units - Transmitter
psi
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Pressure Transmitter
NEMA Rating
NEMA 4X
Electrical Connections - Transmitter
3 ft Cable
Wetted Materials
316 Stainless Steel
Process Connection Gender
Male
Explosion/Fire Proof
No
Wiring Entry
1/2 in MNPT Conduit Connection
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Fitting Material
Stainless Steel
Electrical Connection
Cable & Wire Leads
Housing Material
Stainless Steel
Pressure Units
psi
Overpressure
1.5x Range
Maximum Pressure
5,000 psi
Burst Pressure
3x Range
Cable Material
PVC
Process Connection Type
NPT
Type of Pressure
Positive
Standards
CRN, FM
Intrinsically Safe
Yes
Number of Wires
2
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-20 Degrees F
Minimum Pressure
0 psi
Response Time
5 msec
IP Rating
IP67
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
10 to 36V DC
Process Media Temperature - Minimum
-20 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5,000 psi
Output Power
4 to 20mA DC
Process Media Temperature - Maximum
180 Degrees F
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series K1, Wiring Entry 1/2 in MNPT Conduit Connection, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.