Zoro Homepage

Pressure Transducer, Range 0 to 7500 psi,

  • Mfr # G17M0242F27500#

  • Zoro # G0122026


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Features
Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G17M0242F27500#
Zoro #
G0122026
UPC #
783029579084
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
39
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
G2
Output
4 to 20mA DC
Accuracy
+/-0.50% Full Scale
Electrical Connections
Cable & Wire Leads
Features
Thin Film Technology
Housing
304 Stainless Steel
Power Required
9 to 36V DC
Power Required - Transmitters
9 to 36V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Max. Pressure (PSI)
9,000 psi
Operating Temp.
-40 to 257 F
Wetted Materials
Stainless Steel
Output - Transmitter
4 to 20mA DC
Accuracy - Transmitter
+/-0.50% Full Scale
Range
0 to 7500 psi
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Transmitter Type
Pressure Transmitter
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range Values - Transmitter
0 to 7500
Range Units - Transmitter
psi
Wetted Materials - Transmitters
Stainless Steel
Process Connection Type - Transmitter
MNPT
Wiring Entry - Transmitter
1/2 in FNPT
Loop Resistance
Dependent on Loop Supply Voltage
Electrical Connections - Transmitter
3 ft Cable
Includes
Instructions
NEMA Rating
NEMA 4X
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Cable Coating
PVC
Electrical Connection
Cable & Wire Leads
Pressure Units
psi
Minimum Pressure
0 psi
Explosion/Fire Proof
No
Standards
CE, CSA 222 6101-1, UL 61010-1
Process Connection Type
NPT
Maximum Pressure
7,500 psi
Process Connection Gender
Male
Intrinsically Safe
No
Housing Material
Nylon
Overpressure
1.5x Range
Maximum Loop Resistance
1,227 Ohm Max
Fitting Material
304 Stainless Steel
IP Rating
IP67
Response Time
1 msec
Minimum Operating Temperature
-40 Degrees F
Number of Wires
2
Maximum Operating Temperature
257 Degrees F
Burst Pressure
5x Range
Input Voltage
9 to 36V DC
Intrinsic Safety
Not Specified Intrinsically Safe
Loop Resistance - Maximum
1,227 Ohm Max
Pressure Measurement - Maximum
7,500 psi
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Pressure Type Measured
Gauge
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 7,500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.