Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 1,000 psi

  • Mfr # E2GB3CM0242DAX0001000#

  • Zoro # G207481579


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Hirschmann EN 175301-803 Form a Connector
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GB3CM0242DAX0001000#
Zoro #
G207481579
UPC #
888065540101
Country of Origin
United States

Dimensions

Overall Height
4.34 in
Overall Width
0.87 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Hirschmann EN 175301-803 Form a Connector
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Standards
CE, CNR, ROHS, UL Listed
Number of Wires
2
NEMA Rating
NEMA 4X
Overpressure
1.2x Range
Pressure Units
psi
IP Rating
IP65
Process Connection Type
NPT
Process Connection Gender
Male
Housing Material
Stainless Steel
Burst Pressure
5x Range
Thermal Error
+/-0.005% (Offset/Span)
Maximum Loop Resistance
1,200 Ohm
Response Time
4 msec
Storage Temperature Range
-58 Degrees to 257 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure
1,000 psi
Calibration Certificate Included
Yes
Maximum Operating Temperature
257 Degrees F
Type of Pressure
Absolute
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X
Pressure Type Measured
Gauge
Loop Resistance - Maximum
1,200 Ohm
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
1,000 psi
Input Voltage
9 to 36V DC
Electrical Connection
Hirschmann(R) EN175301-803 Form A
Process Media Temperature - Maximum
257 Degrees F

Description

Pressure Transmitter, Maximum Pressure 1,000 psi, Electrical Connections Hirschmann EN 175301-803 Form a Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.