Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 100 psi

  • Mfr # E2FA5NM0242CFX03F100#

  • Zoro # G515246747


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Series
E2F
Accuracy
+/-0.50%
Features
External Magnetic Offset and Span Adjustment, Truaccuracy Standard Eliminates Confusion from Statistically Derived Accuracy Specifications and Avoids the Need for User Calibration at the Time of Installation, CVD Thin Film Technology
Thermal Error
+/-0.005% (Offset); +/-0.005% (Span)
Process Media Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2FA5NM0242CFX03F100#
Zoro #
G515246747
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.08 in
Process Connection Size
1/4 in
Cable Length
3 ft
Overall Width
0.87 in

Details

Item
Pressure Transmitter
Series
E2F
Accuracy
+/-0.50%
Features
External Magnetic Offset and Span Adjustment, Truaccuracy Standard Eliminates Confusion from Statistically Derived Accuracy Specifications and Avoids the Need for User Calibration at the Time of Installation, CVD Thin Film Technology
Thermal Error
+/-0.005% (Offset); +/-0.005% (Span)
Process Media Temperature - Minimum
-40 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Overpressure
2x
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
IP Rating
IP66
Process Media Temperature - Maximum
176 Degrees F
Housing Material
Stainless Steel
Process Connection Type
NPT
Burst Pressure
8x
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
100 psi
Number of Wires
2
Electrical Connection
1/2 in NPT Conduit with Cable
Output Power
4 to 20mA
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Response Time
4 msec
Pressure Type Measured
Gauge
Input Voltage
9 to 36V DC
Standards
ATEX, CE, CRM, CSA, FM, IECEx, RoHS, SIL 3 Capable, UKCA
Process Connection Gender
Male

Description

Pressure Transmitter, Accuracy +/-0.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, IP Rating IP66, Series E2F, Housing Material Stainless Steel, Burst Pressure 8x, Cable Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.