Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 100 psi

  • Mfr # E2FA5NM0442CFX03F100#

  • Zoro # G515246709


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Series
E2F
Accuracy
+/-0.50%
Features
External Magnetic Offset and Span Adjustment, Truaccuracy Standard Eliminates Confusion from Statistically Derived Accuracy Specifications and Avoids the Need for User Calibration at the Time of Installation, CVD Thin Film Technology
Thermal Error
+/-0.005% (Offset); +/-0.005% (Span)
Output Power
4 to 20mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2FA5NM0442CFX03F100#
Zoro #
G515246709
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Overall Width
0.87 in
Cable Length
3 ft
Overall Height
5.08 in

Details

Item
Pressure Transmitter
Series
E2F
Accuracy
+/-0.50%
Features
External Magnetic Offset and Span Adjustment, Truaccuracy Standard Eliminates Confusion from Statistically Derived Accuracy Specifications and Avoids the Need for User Calibration at the Time of Installation, CVD Thin Film Technology
Thermal Error
+/-0.005% (Offset); +/-0.005% (Span)
Output Power
4 to 20mA
Pressure Type Measured
Gauge
Standards
ATEX, CE, CRM, CSA, FM, IECEx, RoHS, SIL 3 Capable, UKCA
Number of Wires
2
Process Connection Gender
Male
Response Time
4 msec
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Intrinsic Safety
Not Specified Intrinsically Safe
IP Rating
IP66
Electrical Connection
1/2 in NPT Conduit with Cable
Process Media Temperature - Maximum
176 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Housing Material
Stainless Steel
Burst Pressure
8x
Overpressure
2x
Process Connection Type
NPT
Pressure Measurement - Maximum
100 psi
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Input Voltage
9 to 36V DC
Resistance Properties
Shock Resistant, Vibration Resistant

Description

Pressure Transmitter, Accuracy +/-0.50 Percent, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, IP Rating IP66, Series E2F, Housing Material Stainless Steel, Burst Pressure 8x, Cable Length 3 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.