Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 100 psi

  • Mfr # E2GB7NM0242DAX000100#

  • Zoro # G207481609


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-1.00% of Span
Electrical Connections
Hirschmann EN 175301-803 Form a Connector
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GB7NM0242DAX000100#
Zoro #
G207481609
UPC #
888065126695
Country of Origin
United States

Dimensions

Overall Height
4.34 in
Overall Width
0.87 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-1.00% of Span
Electrical Connections
Hirschmann EN 175301-803 Form a Connector
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Minimum Operating Temperature
-40 Degrees F
Process Connection Gender
Male
Storage Temperature Range
-58 Degrees to 257 Degrees F
Pressure Units
psi
Process Connection Type
NPT
Thermal Error
+/-0.005% (Offset/Span)
Number of Wires
2
NEMA Rating
NEMA 4X
Maximum Operating Temperature
257 Degrees F
Standards
CE, CNR, ROHS, UL Listed
Overpressure
1.5x Range
Housing Material
Stainless Steel
Burst Pressure
8x Range
Type of Pressure
Absolute
Maximum Pressure
100 psi
Maximum Loop Resistance
1,200 Ohm
IP Rating
IP65
Response Time
4 msec
Loop Resistance - Maximum
1,200 Ohm
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Output Power
4 to 20mA DC
Input Voltage
9 to 36V DC
Pressure Measurement - Maximum
100 psi
NEMA Enclosure Rating
4X
Pressure Type Measured
Gauge
Electrical Connection
Hirschmann(R) EN175301-803 Form A
Intrinsic Safety
Not Specified Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
257 Degrees F

Description

Pressure Transmitter, Maximum Pressure 100 psi, Electrical Connections Hirschmann EN 175301-803 Form a Connector, Output 4 to 20mA DC, Accuracy +/-1.00 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.