Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 200 psi

  • Mfr # E2GB3CM0242FCX03F200#

  • Zoro # G607481575


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GB3CM0242FCX03F200#
Zoro #
G607481575
UPC #
888065540903
Country of Origin
United States

Dimensions

Cable Length
3 ft
Overall Width
0.87 in
Process Connection Size
1/4 in
Overall Height
4.34 in

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Maximum Operating Temperature
257 Degrees F
Burst Pressure
8x Range
Minimum Operating Temperature
-40 Degrees F
Standards
CE, CNR, ROHS, UL Listed
Storage Temperature Range
-58 Degrees to 257 Degrees F
Thermal Error
+/-0.005% (Offset/Span)
Process Connection
1/4 in Male NPT
Housing Material
Stainless Steel
Process Connection Gender
Male
Number of Wires
2
Maximum Loop Resistance
1,200 Ohm
NEMA Rating
NEMA 4X
Process Connection Type
NPT
Maximum Pressure
200 psi
IP Rating
IP67
Type of Pressure
Absolute
Response Time
4 msec
Overpressure
1.5x Range
Calibration Certificate Included
Yes
Pressure Units
psi
Process Media Temperature - Maximum
257 Degrees F
Output Power
4 to 20mA DC
Electrical Connection
Cable
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
9 to 36V DC
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge
Process Media Temperature - Minimum
-40 Degrees F
Loop Resistance - Maximum
1,200 Ohm
Pressure Measurement - Maximum
200 psi
Pressure Measurement - Minimum
0 psi

Description

Pressure Transmitter, Maximum Pressure 200 psi, Electrical Connections Overmold Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Safety Rating Class A, Group 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.