Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transmitter, 50 psi

  • Mfr # E2GB3CM0242FCX03F50#

  • Zoro # G307481592


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2GB3CM0242FCX03F50#
Zoro #
G307481592
UPC #
888065540941
Country of Origin
United States

Dimensions

Overall Width
0.87 in
Overall Height
4.34 in
Process Connection Size
1/4 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
E2G
Output
4 to 20mA DC
Accuracy
+/-0.25% of Span
Electrical Connections
Overmold Cable
Features
External Magnetic, Standard Ranges from Vacuum to 20,000 psi, Wide Assortment of Analog Outputs
Power Required
9 to 36V DC
Safety Rating
Class A, Group 1
Process Connection
1/4 in Male NPT
Response Time
4 msec
Type of Pressure
Absolute
Minimum Operating Temperature
-40 Degrees F
Overpressure
2.2x Range
Calibration Certificate Included
Yes
Process Connection Type
NPT
NEMA Rating
NEMA 4X
Standards
CE, CNR, ROHS, UL Listed
IP Rating
IP67
Maximum Loop Resistance
1,200 Ohm
Maximum Pressure
50 psi
Thermal Error
+/-0.005% (Offset/Span)
Number of Wires
2
Process Connection Gender
Male
Maximum Operating Temperature
257 Degrees F
Pressure Units
psi
Burst Pressure
8x Range
Storage Temperature Range
-58 Degrees to 257 Degrees F
Housing Material
Stainless Steel
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Electrical Connection
Cable
Process Media Temperature - Maximum
257 Degrees F
Input Voltage
9 to 36V DC
Pressure Type Measured
Gauge
Process Media Temperature - Minimum
-40 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
1,200 Ohm
Output Power
4 to 20mA DC
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
50 psi

Description

Pressure Transmitter, Maximum Pressure 50 psi, Electrical Connections Overmold Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Span, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series E2G, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Safety Rating Class A, Group 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.