Process Compound Gauge, 30 to 0 to 100 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379SSL04LVAC/100#

  • Zoro # G3708381


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451379SSL04LVAC/100#
Zoro #
G3708381
UPC #
723259023216
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.375 in
Manufacturer Warranty Length
10 yr
Case Depth
3.375 in
Case Diameter
5.812 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Compound Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Graduations
10 in Hg, 10 psi
Gauge Primary Range Smallest Graduation
10/10
Calibration Certificate Included
No
Gauge Application
Test
Case Color
Black
Smallest Graduation
10 in Hg, 10 psi
Socket Material
316L Stainless Steel
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Stainless Steel
Field Fillable
Yes
Includes Mounting Hardware
No
Case Construction
Solid Front with Pressure Relief Back
Primary Scale Minor Graduations
10
Sensor Type
Bourdon Tube
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Pointer Material
Aluminum
Pressure Range Type
Compound
Movement Material
400 Stainless Steel
Process Temperature Range
20 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade 2A
Process Connection Gender
Male
Case Finish
Epoxy Coated
Scale Type
Single
Pointer Characteristics
Micrometer Adjustable
Gauge Case Liquid
Glycerin
Bezel Material
Polypropylene
Includes Vent Plug
No
Pressure Gauge Type
Process Pressure Gauge
Includes Calibration Certificate
No
Movement Type
Rotary
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Primary Pressure Scale Color
Black
Dry Dampening Feature
None
Dial Face Material
Aluminum
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Sensor Material
316L Stainless Steel
Dial Color
White
Non-Sparking
No
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Accuracy Scale
Full Scale
Maximum Pressure
100 psi
Operating Temperature Range
0 Degrees to 150 Degrees F
IP Rating
IP66
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
100 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
20 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Color
Black
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Process Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products