Process Pressure Gauge, 0 to 15 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379ASL04L15#

  • Zoro # G3606294


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451379ASL04L15#
Zoro #
G3606294
UPC #
723259818843
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.812 in
Bolt Circle Diameter
5.375 in
Manufacturer Warranty Length
10 yr
Nominal Dial Size
4 1/2 in
Case Depth
3.375 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Graduations
1 psi
Gauge Application
Process
Case Color
Black
Gauge Mounting Method
Surface
Gauge Primary Range Smallest Graduation
0.1
Gauge Primary Range Numbered Graduations
1
Calibration Certificate Included
No
Smallest Graduation
1 psi
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Material
Aluminum
Wetted Materials
Bronze
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Field Fillable
Yes
Primary Scale Numeric Increments
1
Primary Pressure Scale Color
Black
Includes Calibration Certificate
No
Movement Type
Rotary
Pressure Gauge Type
Process Pressure Gauge
Case Construction
Solid Front with Pressure Relief Back
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 2A
Freeze Resistant Movement
No
Burst Pressure
1,200 psi
Dry Dampening Feature
None
Bezel Material
Polypropylene
Pointer Characteristics
Micrometer Adjustable
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Case Finish
Epoxy Coated
Includes Vent Plug
No
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Dial Color
White
Scale Type
Single
Process Temperature Range
20 Degrees to 150 Degrees F
Pointer Color
Black
Sensor Material
Bronze
Movement Material
400 Stainless Steel
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Primary Scale Minor Graduations
0.1
Cleaned for Oxygen Service
No
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Pressure Range Type
Pressure
Removable Bezel
No
Pointer Material
Aluminum
Maximum Pressure
15
Operating Temperature Range
0 Degrees to 150 Degrees F
IP Rating
IP66
Primary Scale Color
Black
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4X

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.