Process Pressure Gauge, 0 to 400 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379SSL04L400#

  • Zoro # G3686724


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451379SSL04L400#
Zoro #
G3686724
UPC #
723259820396
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.375 in
Manufacturer Warranty Length
10 yr
Case Diameter
5.812 in
Bolt Circle Diameter
5.375 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Process
Gauge Mounting Method
Surface
Graduations
50 psi
Gauge Filled With
Glycerin
Smallest Graduation
50 psi
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
50
Calibration Certificate Included
No
Case Color
Black
Case Material
Aluminum
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Movement Material
400 Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
Primary Pressure Scale Color
Black
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Dry Dampening Feature
None
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Pointer Material
Aluminum
Sensor Material
316L Stainless Steel
Vibration Resistance
Liquid-Filled
Includes Vent Plug
No
Process Temperature Range
20 Degrees to 150 Degrees F
Pointer Color
Black
Field Fillable
Yes
Movement Type
Rotary
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Burst Pressure
1,600 psi
Primary Scale Minor Graduations
50
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Case Construction
Solid Front with Pressure Relief Back
Case Finish
Epoxy Coated
Dial Color
White
Scale Type
Single
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Removable Bezel
No
Bezel Material
Polypropylene
Pressure Gauge Type
Process Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 2A
Pointer Characteristics
Micrometer Adjustable
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Non-Sparking
No
Maximum Pressure
400
Operating Temperature Range
0 Degrees to 150 Degrees F
IP Rating
IP66
Operating Temperature - Minimum
20 Degrees F
Primary Scale Color
Black
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
20 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
4X

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.