RTD Probe, 16.73 in, +/-0.15 Degrees C, 16 sec

  • Mfr # S502T1ABBAF2-XU-J7R3-N120LN425

  • Zoro # G912486050


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Probe Length
16.73 in
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S502T1ABBAF2-XU-J7R3-N120LN425
Zoro #
G912486050
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
16.73 in
Manufacturer Warranty Length
1 yr
Probe Diameter
0.25 in
Probe Size
1/4 in X 12 in

Details

Item
RTD Probe
Sensor Type
RTD
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Includes Thermowell
No
RTD Type
Pt100 (385)
Probe Sheath Material
316 Stainless Steel
Maximum Temperature °C
600 Degrees C
Probe Bend
Straight
For Solids
Yes
Head Material
Aluminum
Includes Signal Converter
No
For Liquids and Gels
Yes
Temperature Range
-328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C
Resistance
100 ohm
For Surfaces
No
Process Mounting
1/2 in NPT
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers
For Air
Yes
For Gases
Yes
Minimum Temperature °C
-200 Degrees C
Connector Type
Terminal Block
Number of Wires
2-Wire
Head Connection
1/2 in NPT

Description

RTD Probe, RTD Type Pt100 (385), For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers, Number of Wires 2-Wire, 1/2 in NPT, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, Handle Material Not Applicable, Nipple-Union-Nipple, -328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.