RTD Probe, 16.73 in, +/-0.15 Degrees C, 16 sec

  • Mfr # S503T1ABBAN2-XU-J7R3-N120LN425

  • Zoro # G013335486


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
RTD
Probe Length
16.73 in
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Head Connection
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S503T1ABBAN2-XU-J7R3-N120LN425
Zoro #
G013335486
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
16.73 in
Probe Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Probe Size
1/4 in X 12 in

Details

Item
RTD Probe
Sensor Type
RTD
Accuracy
+/-0.15 Degrees C
Response Time
16 sec
Head Connection
1/2 in NPT
Head Material
Aluminum
For Solids
Yes
Temperature Range
-328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C
Maximum Temperature °C
600 Degrees C
Probe Bend
Straight
For Surfaces
No
Probe Sheath Material
316 Stainless Steel
RTD Type
Pt100 (385)
Connector Type
Terminal Block
Resistance
100 ohm
Process Mounting
1/2 in NPT
Number of Wires
2-Wire
Minimum Temperature °C
-200 Degrees C
For Gases
Yes
Includes Thermowell
No
For Air
Yes
For Liquids and Gels
Yes
Includes Signal Converter
No
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers

Description

RTD Probe, RTD Type Pt100 (385), For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Storage Tanks, Towers, Number of Wires 2-Wire, 1/2 in NPT, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, Handle Material Not Applicable, Nipple-Union-Nipple, -328 Degrees to 1112 Degrees F/-200 Degrees to 600 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.