Zoro Homepage

Sanitary Clamp Thermowell, 1"MNPT, SS

  • Mfr # 10W1050HC260S

  • Zoro # G301796975


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in Tri-Clamp(R)
Insertion Length
10 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Application
Biotech, Food and Beverages, Pharmaceutical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W1050HC260S
Zoro #
G301796975
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
10 1/2 in
For Thermometer Thread Size
1/2 in
Thread Size
1 in
For Stem Diameter
1/4 in
For Stem Length
12 in

Details

Item
Sanitary Clamp Thermowell
Process Connection
1 in Tri-Clamp(R)
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Application
Biotech, Food and Beverages, Pharmaceutical
For Thermometer Thread Connection
1/2 in NPSM
For Thermometer Thread Type
NPSM
Includes Cap and Chain
No
Thermowell Type
Sanitary Clamp
Includes Lagging
No
Shank Type
Tapered
Thread Type
Tri-Clamp(R)
NSF Rated
No
Food Safe
No

Description

Sanitary Clamp Thermowell, Shank Type Tapered, 1 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Sanitary Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.