Zoro Homepage

Sanitary Clamp Thermowell, 1"MNPT, SS

  • Mfr # 10W1350HC260S

  • Zoro # G801797038


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in Tri-Clamp(R)
Insertion Length
13 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Stem Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W1350HC260S
Zoro #
G801797038
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
13 1/2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Thread Size
1 in
For Stem Length
15 in

Details

Item
Sanitary Clamp Thermowell
Process Connection
1 in Tri-Clamp(R)
Material
316 Stainless Steel
Neck Extension
1 3/4 in
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
Tri-Clamp(R)
Includes Cap and Chain
No
Shank Type
Tapered
Application
Biotech, Food and Beverages, Pharmaceutical
Thermowell Type
Sanitary Clamp
Includes Lagging
No
For Thermometer Thread Type
NPSM
Food Safe
No
NSF Rated
No

Description

Sanitary Clamp Thermowell, Shank Type Tapered, 1 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 13 1/2 in, Thermowell Type Sanitary Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.