Zoro Homepage

Sanitary Clamp Thermowell, 2"MNPT, SS

  • Mfr # 20W0250HC260S

  • Zoro # G101796915


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Process Connection
2 in Tri-Clamp(R)
Insertion Length
2 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W0250HC260S
Zoro #
G101796915
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
2 1/2 in
For Stem Diameter
1/4 in
Thread Size
2 in
For Thermometer Thread Size
1/2 in
For Stem Length
4 in

Details

Item
Sanitary Clamp Thermowell
Process Connection
2 in Tri-Clamp(R)
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Includes Cap and Chain
No
Includes Lagging
No
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
Tri-Clamp(R)
Application
Biotech, Food and Beverages, Pharmaceutical
Shank Type
Tapered
For Thermometer Thread Type
NPSM
Thermowell Type
Sanitary Clamp
Food Safe
No
NSF Rated
No

Description

Sanitary Clamp Thermowell, Shank Type Tapered, 2 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 2 1/2 in, Thermowell Type Sanitary Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.