Sanitary Clamp Thermowell, 2"MNPT, SS
Mfr # 20W1050HC260S
Zoro # G401796967
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Process Connection
2 in Tri-Clamp(R)
Insertion Length
10 1/2 in
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Shank Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20W1050HC260S
Zoro #
G401796967
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
10 1/2 in
Thread Size
2 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
12 in
Details
Item
Sanitary Clamp Thermowell
Process Connection
2 in Tri-Clamp(R)
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Shank Type
Tapered
Includes Cap and Chain
No
Includes Lagging
No
For Thermometer Thread Type
NPSM
Application
Biotech, Food and Beverages, Pharmaceutical
Thermowell Type
Sanitary Clamp
For Thermometer Thread Connection
1/2 in NPSM
Thread Type
Tri-Clamp(R)
Food Safe
No
NSF Rated
No
Description
Sanitary Clamp Thermowell, Shank Type Tapered, 2 in Tri-Clamp(R), 316 Stainless Steel, Insertion Length 10 1/2 in, Thermowell Type Sanitary Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.