Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Transducer, 0 to 200psi, 1 to5VDC

  • Mfr # KS7S1515F2200#

  • Zoro # G0132553


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
1 to 5VDC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S1515F2200#
Zoro #
G0132553
UPC #
783029574188
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Process Connection Size - Transmitter
1 1/2 in
Cable Length
3 ft
Overall Height
4.7 in
Overall Length
2 in
Overall Width
2 in
Housing Height
7/8 in
Process Connection Size
1 1/2 in
Housing Length
2 in

Details

Item
Sanitary Pressure Transmitter
Series
KS
Output
1 to 5VDC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
Housing
Stainless Steel
Power Required
10 to 36V DC
Wiring Entry - Transmitter
1/2 in FNPT
Thermal Error
+/-0.04%
Includes
Instructions
Process Connection
1 1/2 in Triclamp
Accuracy - Transmitter
+/-1.00%
Wetted Materials - Transmitters
316 Stainless Steel
Max. Pressure (PSI)
400 psi
Operating Temp.
-20 To 180 F
Range
0 to 200 psi
Power Required - Transmitters
10 to 36V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Electrical Connections - Transmitter
3 ft Cable
Wetted Materials
316L Stainless Steel
Transmitter Type
Pressure Transmitter
Process Connection Type - Transmitter
Triclamp
Range Values - Transmitter
0 to 200
NEMA Rating
NEMA 4X
Output - Transmitter
1 to 5V DC
Range Units - Transmitter
psi
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Process Connection Type
Triclamp
Pressure Units
psi
Housing Material
Stainless Steel
Fitting Material
Stainless Steel
Standards
3A, NEMA 4X
Weight
13.5 oz
Burst Pressure
8x Range
Minimum Operating Temperature
-20 Degrees F
Overpressure
2,000 psi
Maximum Pressure
200 psi
Response Time
5 msec
Minimum Pressure
0 psi
Maximum Operating Temperature
180 Degrees F
Cable Material
PVC
Cable Coating
PVC
Number of Wires
3
Operating Temperature - Minimum
-20 Degrees F
Pressure Measurement - Maximum
200 psi
Electrical Connection
Cable & Wire Leads
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Input Voltage
10 to 36V DC
NEMA Enclosure Rating
4X
Output Power
1 to 5V DC

Description

Sanitary Pressure Transmitter, Output 1 to 5VDC, Maximum Pressure 200 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 3, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.