Zoro Homepage

Sanitary Transducer, 30 In Hg Vac to30psi

  • Mfr # KS7S1542HM30#&VAC

  • Zoro # G0122421


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S1542HM30#&VAC
Zoro #
G0122421
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
2 in
Housing Height
7/8 in
Overall Height
4.7 in
Process Connection Size
1 1/2 in
Overall Width
2 in
Housing Length
2 in

Details

Item
Sanitary Pressure Transmitter
Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
Housing
Stainless Steel
Power Required
10 to 36V DC
Thermal Error
+/-0.04%
Range Units - Transmitter
in Hg/psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Wetted Materials - Transmitters
316L Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Range Values - Transmitter
30 to 0 to 30
Accuracy - Transmitter
+/-1.00%
Max. Pressure (PSI)
60 psi
Output - Transmitter
4 to 20mA DC
Wetted Materials
316L Stainless Steel
Power Required - Transmitters
9 to 36V DC
NEMA Rating
NEMA 4X
Operating Temp.
-20 To 180 F
Loop Resistance
Dependent on Loop Supply Voltage
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Transmitter Type
Compound Transmitter
Process Connection Type - Transmitter
Triclamp
Includes
Instructions
Range
30 in Hg Vac to 30 psi
Minimum Operating Temperature
-20 Degrees F
Overpressure
2,000 psi
Maximum Pressure
30 psi
Weight
13.5 oz
Number of Wires
2
Process Connection Type
Triclamp
Burst Pressure
8x Range
Fitting Material
Stainless Steel
Minimum Pressure
30 in Hg
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Response Time
5 msec
Maximum Operating Temperature
180 Degrees F
Housing Material
Stainless Steel
Standards
3A, NEMA 4X
Pressure Units
psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Pressure Measurement - Maximum
30 psi
Input Voltage
10 to 36V DC
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
30 in Hg
Output Power
4 to 20mA DC

Description

Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 30 psi, Minimum Pressure 30 in Hg, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.