Zoro Homepage

Sanitary Transducer, Range 0 to 30 psi

  • Mfr # KS7S1542F230#

  • Zoro # G0122254


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S1542F230#
Zoro #
G0122254
UPC #
783029574324
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Process Connection Size - Transmitter
1 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
2 in
Process Connection Size
1 1/2 in
Cable Length
3 ft
Overall Width
2 in
Housing Height
7/8 in
Housing Length
2 in
Overall Height
4.7 in

Description

Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 30 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 1 1/2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.