Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Transducer, Range 0 to 300psi

  • Mfr # KS7S2042F2300#

  • Zoro # G0122351


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S2042F2300#
Zoro #
G0122351
UPC #
783029574577
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Process Connection Size - Transmitter
2 in
Overall Length
2.5 in
Overall Width
2.5 in
Process Connection Size
2 in
Cable Length
3 ft
Housing Length
2 1/2 in
Housing Height
7/8 in
Overall Height
4.7 in

Details

Item
Sanitary Pressure Transmitter
Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
Housing
Stainless Steel
Power Required
10 to 36V DC
Operating Temp.
-20 To 180 F
Thermal Error
+/-0.04%
Loop Resistance
Dependent on Loop Supply Voltage
Electrical Connections - Transmitter
3 ft Cable
Accuracy - Transmitter
+/-1.00%
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
NEMA Rating
NEMA 4X
Transmitter Type
Pressure Transmitter
Compatible With
Any Process Compatible with 316 Stainless Steel
Includes
Instructions
Wiring Entry - Transmitter
1/2 in FNPT
Range
0 to 300 psi
Power Required - Transmitters
9 to 36V DC
Wetted Materials
316L Stainless Steel
Range Values - Transmitter
0 to 300
Output - Transmitter
4 to 20mA DC
Process Connection Type - Transmitter
Triclamp
Wetted Materials - Transmitters
316L Stainless Steel
Range Units - Transmitter
psi
Max. Pressure (PSI)
300 psi
Maximum Operating Temperature
180 Degrees F
Response Time
5 msec
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Weight
13.5 oz
Cable Material
PVC
Burst Pressure
8x Range
Maximum Pressure
300 psi
Process Connection Type
Triclamp
Cable Coating
PVC
Minimum Pressure
0 psi
Number of Wires
2
Minimum Operating Temperature
-20 Degrees F
Standards
3A, NEMA 4X
Housing Material
Stainless Steel
Pressure Units
psi
Fitting Material
Stainless Steel
Overpressure
2,000 psi
Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
4X
Electrical Connection
Cable & Wire Leads
Output Power
4 to 20mA DC
Input Voltage
10 to 36V DC
Pressure Measurement - Minimum
0 psi

Description

Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 300 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections Cable & Wire Leads, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Coating PVC, Cable Length 3 ft, Cable Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.