Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Transducer, Range 0 to 300psi

  • Mfr # KS7S2042HM300#

  • Zoro # G0122473


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7S2042HM300#
Zoro #
G0122473
UPC #
783029574638
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
2 in
Overall Length
2.5 in
Overall Width
2.5 in
Housing Height
7/8 in
Housing Length
2 1/2 in
Process Connection Size
2 in
Overall Height
4.7 in

Details

Item
Sanitary Pressure Transmitter
Series
KS
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin Mini-DIN Hirschmann G Series Connector
Features
Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
Housing
Stainless Steel
Power Required
10 to 36V DC
Operating Temp.
-20 To 180 F
Range
0 to 300 psi
Power Required - Transmitters
9 to 36V DC
Wetted Materials
316L Stainless Steel
Max. Pressure (PSI)
600 psi
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Pressure Transmitter
Compatible With
Any Process Compatible with 316 Stainless Steel
Accuracy - Transmitter
+/-1.00%
Range Units - Transmitter
psi
Wetted Materials - Transmitters
316L Stainless Steel
NEMA Rating
NEMA 4X
Operating Temp. - Transmitter
-20 Degrees to 180 Degrees F
Process Connection Type - Transmitter
Triclamp
Output - Transmitter
4 to 20mA DC
Range Values - Transmitter
0 to 300
Includes
Instructions
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Thermal Error
+/-0.04%
Wiring Entry - Transmitter
1/2 in FNPT
Process Connection Type
Triclamp
Response Time
5 msec
Maximum Pressure
300 psi
Pressure Units
psi
Overpressure
2,000 psi
Burst Pressure
8x Range
Maximum Operating Temperature
180 Degrees F
Weight
13.5 oz
Standards
3A, NEMA 4X
Minimum Operating Temperature
-20 Degrees F
Minimum Pressure
0 psi
Fitting Material
Stainless Steel
Number of Wires
2
Storage Temperature Range
-65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
Housing Material
Stainless Steel
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
300 psi
Operating Temperature - Maximum
180 Degrees F
Input Voltage
10 to 36V DC
Output Power
4 to 20mA DC
Electrical Connection
4-Pin Mini-DIN Hirschmann G Series Connector
Operating Temperature - Minimum
-20 Degrees F

Description

Sanitary Pressure Transmitter, Output 4 to 20mA DC, Maximum Pressure 300 psi, Minimum Pressure 0 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Size 2 in, Process Connection Type Triclamp, Power Required 10 to 36V DC, NEMA Rating NEMA 4X, Series KS, Electrical Connections 4-Pin Mini-DIN Hirschmann G Series Connector, Housing Material Stainless Steel, Fitting Material Stainless Steel, Safety Rating -, Burst Pressure 8x Range, Cable Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.