Test Pressure Gauge, 0 to 15 psi, 6 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 601082AS02L15C4

  • Zoro # G7640857


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601082AS02L15C4
Zoro #
G7640857
UPC #
783029469866
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Bolt Circle Diameter
7 in
Nominal Dial Size
6 in
For Panel Cut-Out Size
6.5 in
Case Depth
2.875 in
Case Diameter
7.562 in
Nominal Dial Diameter
6 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1
Case Color
Black
Graduations
1 psi
Gauge Primary Range Smallest Graduation
0.05
Calibration Certificate Included
Yes, NIST with Data
Smallest Graduation
0.05 psi
Gauge Application
Test
Case Material
Aluminum
Socket Material
Brass
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Accuracy Scale
Full Scale
Bezel Material
Hinged Steel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Process Temperature Range
-20 to 250 Degrees F
Pointer Material
Aluminum
Primary Pressure Scale Color
Black
Primary Scale Minor Graduations
0.05
Case Construction
Solid Front
Accuracy Grade
ASME B40.100 Grade 3A
Removable Bezel
No
Movement Type
Rotary
Pressure Gauge Type
Test Pressure Gauge
Movement Material
400 Stainless Steel
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Sensor Material
Bronze
Cleaned for Oxygen Service
No
Pointer Characteristics
Knife-Edge
Dial Face Material
Aluminum
Adjustable Pointer
No
Process Connection Gender
Male
Pointer Color
Black/Red
Includes Calibration Certificate
NIST with Data
Primary Scale Numeric Increments
1
Dial Color
White with Mirror-Band
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Burst Pressure
1,200 psi
Sensor Type
Bourdon Tube
Case Finish
Epoxy Coated
Scale Type
Single
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Primary Scale Color
Black
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
Case Liquid
None
Field Fillable
No
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi

Description

Test Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 6.5 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 15, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.