Test Pressure Gauge, 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # 451082AS02L60C4

  • Zoro # G7641006


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451082AS02L60C4
Zoro #
G7641006
UPC #
783029439180
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.875 in
Bolt Circle Diameter
5.375 in
Case Diameter
6.093 in
For Panel Cut-Out Size
4.875 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
0.2
Case Color
Black
Graduations
5 psi
Calibration Certificate Included
Yes, NIST with Data
Smallest Graduation
0.2 psi
Gauge Application
Test
Case Material
Aluminum
Socket Material
Brass
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Includes Calibration Certificate
NIST with Data
Pointer Color
Black/Red
Scale Type
Single
Dial Face Material
Aluminum
Primary Pressure Scale Color
Black
Case Finish
Epoxy Coated
Primary Scale Minor Graduations
0.2
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Pointer Characteristics
Knife-Edge
Pressure Gauge Type
Test Pressure Gauge
Removable Bezel
No
Movement Type
Rotary
Process Connection Gender
Male
Bezel Material
Hinged Steel
Pointer Material
Aluminum
Pressure Range Type
Pressure
Sensor Material
Bronze
Sensor Type
Bourdon Tube
Adjustable Pointer
No
Burst Pressure
1,600 psi
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Dial Color
White with Mirror-Band
Case Construction
Solid Front
Accuracy Grade
ASME B40.100 Grade 3A
Primary Scale Numeric Increments
5
Movement Material
400 Stainless Steel
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Process Temperature Range
-20 to 250 Degrees F
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Color
Black
Case Liquid
None
Process Media Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Field Fillable
No
Operating Temperature - Minimum
-20 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.