Test Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 451082PS02L600C4

  • Zoro # G7641067


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451082PS02L600C4
Zoro #
G7641067
UPC #
783029506615
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
6.093 in
Nominal Dial Size
4 1/2 in
Case Depth
2.875 in
Bolt Circle Diameter
5.375 in
For Panel Cut-Out Size
4.875 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Primary Range Smallest Graduation
10
Graduations
50 psi
Gauge Application
Test
Calibration Certificate Included
Yes, NIST with Data
Smallest Graduation
10 psi
Socket Material
Monel
Case Material
Aluminum
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Monel
Connection Type
MNPT
Dial Face Material
Aluminum
Movement Material
400 Stainless Steel
Movement Type
Rotary
Burst Pressure
2,000 psi
Case Finish
Epoxy Coated
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Includes Calibration Certificate
NIST with Data
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Pointer Color
Black/Red
Removable Bezel
No
Pressure Gauge Type
Test Pressure Gauge
Pointer Material
Aluminum
Adjustable Pointer
No
Accuracy Grade
ASME B40.100 Grade 3A
Cleaned for Oxygen Service
No
Scale Type
Single
Pointer Characteristics
Knife-Edge
Process Connection Gender
Male
Primary Scale Minor Graduations
2
Includes Mounting Hardware
No
Sensor Material
Monel
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Primary Pressure Scale Color
Black
Pressure Range Type
Pressure
Bezel Material
Hinged Steel
Primary Scale Numeric Increments
50
Case Construction
Solid Front
Dial Color
White with Mirror-Band
Process Temperature Range
-20 to 250 Degrees F
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Maximum
200 Degrees F
Primary Scale Color
Black
Field Fillable
No
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 600, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.