Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50DTJN111F2-XU-J7R3-N120LN425

  • Zoro # G112486270


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Rounded
For Air
Yes
Probe Diameter
0.25 in
Minimum Temperature °C
-40 Degrees C
Probe Tip Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50DTJN111F2-XU-J7R3-N120LN425
Zoro #
G112486270
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Diameter
0.25 in
Probe Tip Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Probe Length
16.73 in
Opening/Diameter
1/2 in NPT
Probe Size
1/4 in X 12 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
For Air
Yes
Minimum Temperature °C
-40 Degrees C
Sensor Type
Thermocouple
Maximum Wire Gauge
16 AWG
Connector Type
Terminal Block
Includes Thermowell
No
Probe Sheath Material
316 Stainless Steel
For Liquids and Gels
Yes
Thermocouple Type
Type J
Maximum Temperature °C
750 Degrees C
Head Material
Aluminum
For Gases
Yes
Process Mounting
1/2 in NPT
Junction Type
Ungrounded
Response Time
10 sec
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
For Solids
Yes
Probe Bend
Straight
For Surfaces
No
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
Head Connection
1/2 in NPT
Accuracy
+/-2.2 Degrees C

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 12 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.