ThermocoupleProbe, TerminalBlock, TypeJ

  • Mfr # S50JTJN111N2-XU-J7R3-N120LN273

  • Zoro # G612534822


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Type
Type J
Probe Length
10.75 in
For Surfaces
No
Response Time
10 sec
Connector Type
Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S50JTJN111N2-XU-J7R3-N120LN273
Zoro #
G612534822
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
10.75 in
Probe Size
1/4 in X 6 in
Probe Diameter
0.25 in
Probe Tip Diameter
0.25 in
Manufacturer Warranty Length
1 yr
Opening/Diameter
1/2 in NPT

Details

Item
Thermocouple Probe
Thermocouple Type
Type J
For Surfaces
No
Response Time
10 sec
Connector Type
Terminal Block
Process Mounting
1/2 in NPT
For Air
Yes
Junction Type
Ungrounded
Probe Bend
Straight
Temperature Range
-40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C
Tip Style
Rounded
For Application
Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers
Minimum Temperature °C
-40 Degrees C
For Gases
Yes
Accuracy
+/-2.2 Degrees C
Includes Thermowell
No
Maximum Temperature °C
750 Degrees C
For Solids
Yes
Maximum Wire Gauge
16 AWG
Head Connection
1/2 in NPT
Probe Sheath Material
316 Stainless Steel
Head Material
Aluminum
For Liquids and Gels
Yes
Sensor Type
Thermocouple

Description

Thermocouple Probe, Type J, Ungrounded, For Application Chemical and Petrochemical Plants, Oil and Gas, Power Generation, Reactors, Towers, 1/2 in NPT, Terminal Block, Probe Size 1/4 in X 6 in, Cable Length Not Applicable, -40 Degrees to 1382 Degrees F/-40 Degrees to 750 Degrees C, Thermocouple, Thermowell Connection Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.